Zoro Homepage

55 gal., Drum, Lubricant

  • Mfr # 87016

  • Zoro # G415832880


product price: $2,156.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Flash Point
622 Degrees F
NSF Rating
H1
Color
Yellow
Standards
21 CFR 178,3570, Biodegradable ASTM D-5864, Food Safe Release Agent 3H, Full Compliance With Other Applic, Generally Regarded as Safe (Gras), Lubricants for Incidental Food Contact (USDA H-1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87016
Zoro #
G415832880
UPC #
096523870169
Country of Origin
United States

Details

Container Type
Drum
Flash Point
622 Degrees F
NSF Rating
H1
Color
Yellow
Standards
21 CFR 178,3570, Biodegradable ASTM D-5864, Food Safe Release Agent 3H, Full Compliance With Other Applic, Generally Regarded as Safe (Gras), Lubricants for Incidental Food Contact (USDA H-1)
Series
Bio-Food Grade
Primary Additives
No Additives
Post-Application Film
Wet
USDA Certified Biobased Product
USDA Certified Biobased Product
Odor
Odorless
Flammability
Non-Flammable
Operating Temperature - Maximum
622 Degrees F
Operating Temperature - Minimum
32 Degrees F
Container Capacity
55 gal
Base Lubricant
Vegetable Oil

Description

General Purpose Lubricant, Wet, Renewable Lubricants, Bio-Food Grade, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Vegetable Oil, No Additives Primary Additive, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 622 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Yellow, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point 622 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.