55 gal., Drum, Oven Chain Lubricant
Mfr # 81856
Zoro # G215832844
product price: $5,908.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Container Type
Drum
Flash Point
590 Degrees F
NSF Rating
H1
Color
White
Series
Bio-Extreme(TM) High Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81856
Zoro #
G215832844
UPC #
096523818567
Country of Origin
United States
Details
Container Type
Drum
Flash Point
590 Degrees F
NSF Rating
H1
Color
White
Series
Bio-Extreme(TM) High Temperature
Standards
ISO 68, Ultimate Biodegradable ASTM D-5864 (PW1), EPA-VGP-EAL Compliant, Non-Toxic, Non-Bioaccumulation, Environmentally Acceptable, Full Compliance With Other Applicable Restrictions of FDA, USDA, Oil Spill, and
Item
Chain & Wire Rope Lubricant
Primary Additives
White Graphite
Operating Temperature - Minimum
-50 Degrees F
Flammability
Non-Flammable
Compatible Product Type
Oven Chain
Base Lubricant
Vegetable Oil
Container Capacity
55 gal
Operating Temperature - Maximum
2,000 Degrees F
Post-Application Film
Wet
Odor
Odorless
USDA Certified Biobased Product
USDA Certified Biobased Product
Description
Chain and Wire Rope Lubricant, Drum, Vegetable Oil, White Graphite, H1, Renewable Lubricants, 55 gal, -28 Degrees F, 2,000 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.