Zoro Homepage

55 gal., Drum, Oven Chain Lubricant

  • Mfr # 81886

  • Zoro # G415832828


product price: $5,766.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Flash Point
588 Degrees F
NSF Rating
H1
Color
White
Standards
ASTM D-659, Biodegradable, ISO 220, Meets Scaqmd Requirements, NSF Registered #140341
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81886
Zoro #
G415832828
UPC #
096523818864
Country of Origin
United States

Details

Container Type
Drum
Flash Point
588 Degrees F
NSF Rating
H1
Color
White
Standards
ASTM D-659, Biodegradable, ISO 220, Meets Scaqmd Requirements, NSF Registered #140341
Item
Chain & Wire Rope Lubricant
Series
Bio-Extreme(TM) High Temperature
Odor
Odorless
Primary Additives
White Graphite
Post-Application Film
Wet
Compatible Product Type
Oven Chain
Operating Temperature - Maximum
2,000 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Flammability
Non-Flammable
Container Capacity
55 gal
Base Lubricant
Vegetable Oil
USDA Certified Biobased Product
USDA Certified Biobased Product

Description

Chain and Wire Rope Lubricant, Drum, Vegetable Oil, White Graphite, H1, Renewable Lubricants, 55 gal, -28 Degrees F, 2,000 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.