Shop RENEWABLE LUBRICANTS
See all product information
Create Account
Bar/ChainOil, Ylw, Synthetic, Bio-Pro, 0.89
- Mfr # 80613
- Zoro # G625087155
product price:Â
$
54.09
/ea
Key Features
Pour Point
-29 Degrees C
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
15W-50
Standards
EPA VGP
Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80613
- Zoro #
- G625087155
- UPC #
- 096523806137
- Country of Origin
- United States
- Pour Point
- -29 Degrees C
- Maximum Operating Temperature
- 250 Degrees F
- SAE Viscosity Grade
- 15W-50
- Standards
- EPA VGP
- Container Type
- Jug
- Viscosity Index
- 198
- ISO Viscosity Grade
- 100
- Flash Point
- 280 Degrees C
- Series
- Bio-Pro(TM)
- Four-Ball Wear
- 0.4 mm
- Specific Gravity
- 0.89
- Item
- Bar and Chain Oil
- Color
- Yellow
- Application
- Agriculture, Chainsaws, Forestry, Industrial, Industrial Chains, Outdoor Equipment, Sprocket Systems
- Environmentally Acceptable Lubricant
- Yes
Dimensions
- Container Size
- 1 gal
Description
Bar/ChainOil,Ylw,Synthetic,Bio-Pro,0.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.