Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, 1 gal., Jug, Vegetable Oil, Yellow

  • Mfr # 87013

  • Zoro # G4630717


product price: $54.69
/ea

Key Features

Application
Any Industrial Equipment that Operates in High Humidity or Salt Exposure Environments
Lubricant Type
Lubricant
ISO Viscosity Grade
32-46
Base Formulation
Vegetable Oil
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87013
Zoro #
G4630717
UPC #
096523870138
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Application
Any Industrial Equipment that Operates in High Humidity or Salt Exposure Environments
Lubricant Type
Lubricant
ISO Viscosity Grade
32-46
Base Formulation
Vegetable Oil
Container Type
Jug
Min. Operating Temp.
32 Degrees F
Maximum Operating Temperature
622 Degrees F
Flash Point
622 Degrees F
Viscosity Index
202
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H1
Color
Yellow
Item
General Purpose Lubricant
Max. Operating Temp.
622 Degrees F
Standards
21 CFR 178,3570, Biodegradable ASTM D-5864, Food Safe Release Agent 3H, Full Compliance With Other Applic, Generally Regarded as Safe (Gras), Lubricants for Incidental Food Contact (USDA H-1)
Lubricant Container
Jug
GHS Flammability Rating
Non-Flammable
Specific Gravity
0.91
SAE Grade
20
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lubricant NSF Rating
H1 Food Grade
Series
Bio-Food Grade
VOC Content
0 %
Green Certification or Other Recognition
USDA Certified Biobased Product
Chemical Base
Vegetable Oil
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Odorless
Yes
Lubricant Application
General Purpose Lubricant
Net Fill
1 gal
USDA Certified Biobased Product
USDA Certified Biobased Product
Operating Temp. Range
32 Degrees to 622 Degrees F
Lubricant Base
Vegetable Oil
Additive Included
No Additives
Operating Temperature - Minimum
32 Degrees F
Base Lubricant
Vegetable Oil
Operating Temperature - Maximum
622 Degrees F
Post-Application Film
Wet
Primary Additives
No Additives
Odor
Odorless
Container Capacity
1 gal

Description

General Purpose Lubricant, Wet, Renewable Lubricants, Bio-Food Grade, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Jug, Vegetable Oil, No Additives Primary Additive, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 622 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Yellow, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point 622 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.