Zoro Homepage

Bio-Food Grade EP Grease, 14 oz, NLGI 2

  • Mfr # 87501

  • Zoro # G015921106


product price: $46.19
/ea

Key Features

Container Size
13 oz
Series
Bio-Food
NSF Rating
H1
Minimum Operating Temperature
-20 Degrees F
Standards
(PW1), ASTM D5864, Biobased, Catagory Code H1, EPA-VGP-EAL, H2, NSF Reg. 140453, USDA Pio-Prefered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87501
Zoro #
G015921106
UPC #
096523875010
Country of Origin
United States

Dimensions

Container Size
13 oz

Details

Series
Bio-Food
NSF Rating
H1
Minimum Operating Temperature
-20 Degrees F
Standards
(PW1), ASTM D5864, Biobased, Catagory Code H1, EPA-VGP-EAL, H2, NSF Reg. 140453, USDA Pio-Prefered
Product Type
Multipurpose Grease
Application
Bottlers, Food Processing Equipment, Meat, Poultry Processors
Container Type
Cartridge
Flash Point
536 Degrees F
NLGI Viscosity Grade
2
Maximum Operating Temperature
285 Degrees F
Four-Ball Wear
Not Rated
Thickener
Aluminum Complex
Timken OK Load
Not Specified
Color
White
Base Oil
Semi-Synthetic
Dropping Point
520 Degrees F

Description

Extreme Pressure Grease, NLGI Grade 2, Base Oil Semi-Synthetic, Container Size 14 oz., Lubricant NSF Rating H1, Grease Thickener Aluminum Complex, Grease Color White, Grease Container Cartridge, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 285 Degrees F, ISO Viscosity Grade 42.1, Viscosity Index 191, Flash Point 536 Degrees F, Dropping Point 520 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.90, Timken OK Load Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.