Zoro Homepage

Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 32

  • Mfr # 87123

  • Zoro # G3307254


product price: $76.79
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Container Size
1 gal
Series
Bio-Food Grade
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87123
Zoro #
G3307254
UPC #
096523871234
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hydraulic Oil
NSF Rating
H1
Series
Bio-Food Grade
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Yellow
Timken OK Load
Not Specified
Item - Hydraulic Oils
Hydraulic Oil
SAE Grade
Not Specified
Container Style
Jug
Sub-Category
Hydraulic
Pour Point
-31 Degrees F
Max. Operating Temp.
250 Degrees F
Application
For Incidental Food Contact In/around Food Processing Equipment
Base Oil
Vegetable
Standards
ASTM D5864 (Pw1), EPA-VGP-EAL Compliant, USDA Biobased Content
Base
Vegetable Oil
Lubricant NSF Rating
H2 Food Grade
ISO Viscosity Grade
32
Container Type
Jug
Viscosity Index
180
Specific Gravity
0.875
Four-Ball Wear
0.4 mm
Min. Operating Temp.
0 Degrees F
Flash Point
507 Degrees F
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Environmentally Acceptable Lubricant
Yes
Product Type
Hydraulic Oil

Description

Hydraulic Oil, Biodegradable Base, Size 1 gal., Container Type Can, SAE Grade Not Specified, ISO Viscosity Grade 32, Viscosity Index 180, Temp. Range 0 Degrees to 250 Degrees F, Pour Point -10 Degrees C, Flash Point 473 Degrees C, Dropping Point Not Specified, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 155 cSt, Viscosity @ 100C Not Specified, Application For Incidental Food Contact In/around Food Processing Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.