Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 46

  • Mfr # 87133

  • Zoro # G2556967


product price: $74.19
/ea

Key Features

NSF Rating
H1
Series
Bio-Food Grade
Max. Operating Temp.
250 Degrees F
Item - Hydraulic Oils
Hydraulic Oil
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87133
Zoro #
G2556967
UPC #
096523871333
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hydraulic Oil
NSF Rating
H1
Series
Bio-Food Grade
Max. Operating Temp.
250 Degrees F
Item - Hydraulic Oils
Hydraulic Oil
Color
Yellow
Green Certification or Other Recognition
USDA Certified Biobased Product
Flash Point
483 Degrees F
Min. Operating Temp.
0 Degrees F
Timken OK Load
Not Specified
Base
Vegetable Oil
ISO Viscosity Grade
46
Standards
ASTM D5864 (Pw1), EPA-VGP-EAL Compliant, USDA Biobased Content
Application
Anti-Foam, Anti-Oxidation and Demulsibility Properties, Anti-Rust, For use in Hydraulic Systems that require Anti-Wear
Container Type
Jug
Pour Point
-31 Degrees F
Container Style
Jug
Base Oil
Vegetable
Viscosity Index
186
Sub-Category
Hydraulic
Lubricant NSF Rating
H2 Food Grade
Four-Ball Wear
0.4 mm
SAE Grade
Not Specified
Specific Gravity
0.875
Environmentally Acceptable Lubricant
Yes
Product Type
Hydraulic Oil
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Hydraulic Fluid, Hydraulic, Bio-Food Grade Hydraulic Fluid, Size 1 gal., Viscosity Index 186, ISO Viscosity Grade 46, Viscosity (SUS @ 100 F) 210, Temp. Range 0 to 250 Degrees F, Flash Point (F) 484, Pour Point (F) -5, Biodegradable, Non-Toxic, For Incidental Food Contact In/Around Food Processing Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.