Biodegradable Bio-Blast Lubricant, 55 Gal
Mfr # 80356
Zoro # G915832861
product price: $3,292.99
/eaKey Features
Container Type
Drum
NSF Rating
Not Rated
Color
Yellow
Standards
Ultimate Biodegradable ASTM D-5864 (Pw1), Federal Specification A-A-50493B (superceding V-V-P-216), NSN # A-A-50493C-A, I-9150-01-591-4213, Worker and OSHA friendly, EPA-VGP-EAL Compliant,
Series
Bio-Blast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80356
Zoro #
G915832861
UPC #
096523803563
Country of Origin
United States
Details
Container Type
Drum
NSF Rating
Not Rated
Color
Yellow
Standards
Ultimate Biodegradable ASTM D-5864 (Pw1), Federal Specification A-A-50493B (superceding V-V-P-216), NSN # A-A-50493C-A, I-9150-01-591-4213, Worker and OSHA friendly, EPA-VGP-EAL Compliant,
Series
Bio-Blast
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
295 Degrees F
Container Capacity
55 gal
Flammability
Flammable
USDA Certified Biobased Product
USDA Certified Biobased Product
Base Lubricant
Vegetable Oil
Primary Additives
No Additives
Description
Penetrating Lubricant, Renewable Lubricants, Bio-Blast, Net Fill 55 gal, Container Size 55 gal, Drum, Vegetable Oil, Min. Operating Temp. -22 Degrees F, Max. Operating Temp. 295 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Flammable, Extremely Flammable Liquid (Category 1), Flash Point 294.8 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.