Zoro Homepage

Biodegradable Hydraulic Oil, 55 Gal, ISO32

  • Mfr # 80826

  • Zoro # G015830361


product price: $1,580.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
Base Oil
Vegetable
Specific Gravity
0.88
Series
Bio-Fleet
Viscosity Index
186
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80826
Zoro #
G015830361
UPC #
096523808261
Country of Origin
United States

Details

Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
Base Oil
Vegetable
Specific Gravity
0.88
Series
Bio-Fleet
Viscosity Index
186
NSF Rating
Not Rated
Application
Hydraulic Systems
Four-Ball Wear
0.4 mm
Timken OK Load
Not Rated
Pour Point
-31 Degrees F
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-20 Degrees F
SAE Viscosity Grade
Not Specified
Product Type
Hydraulic Oil

Description

Oil, Hydraulic, Biodegradable Hydraulic OilSize 55 gal., Size/Net Weight 450 lb.Viscosity Index 186, ISO Viscosity Grade 32, Viscosity (SUS @ 100 F) 150, Viscosity (SUS @ 200 F) 43Temp. Range -20 to 250 Degrees F, Flash Point (F) 450, Pour Point (F) -31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.