Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, 11 oz, Aerosol Can, Vegetable Oil, Yellow

  • Mfr # 80002

  • Zoro # G3427891


product price: $21.69
/ea

Key Features

Application
Incidental Contact with Food In/Around Food Processing Equipment on Bakery Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears
Lubricant Type
Lubricant
Base Formulation
Vegetable Oil
Container Type
Aerosol Can
Net Weight
11 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80002
Zoro #
G3427891
UPC #
096523800029
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Application
Incidental Contact with Food In/Around Food Processing Equipment on Bakery Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears
Lubricant Type
Lubricant
Base Formulation
Vegetable Oil
Container Type
Aerosol Can
Net Weight
11 oz.
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
295 Degrees F
Flash Point
294.8 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Yellow
Lubricant Container
Aerosol Can
Green Certification or Other Recognition
USDA Certified Biobased Product
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Item
General Purpose Lubricant
GHS Flammability Rating
Highly Flammable Liquid (Category 2)
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
295 Degrees F
Specific Gravity
0.87
Series
BPL
Chemical Base
Vegetable Oil
Standards
Ultimate Biodegradable ASTM D-5864 (PW1), EPA-VGP-EAL Compliant, Non-Toxic, Non-Bioaccumulation, Environmentally Acceptable, Full Compliance With Other Applicable Restrictions of FDA, USDA, Oil Spill, and
VOC Content
0 %
Operating Temp. Range
-20 Degrees to 295 Degrees F
Odorless
Yes
Flammability
Flammable
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Net Fill
11 oz
Lubricant Application
General Purpose Lubricant
Lubricant Base
Vegetable Oil
Additive Included
No Additives
Aerosol Container Delivery Method
Wide Spray
Primary Additives
No Additives
Base Lubricant
Vegetable Oil
Operating Temperature - Minimum
-20 Degrees F
Container Capacity
16 oz
Operating Temperature - Maximum
295 Degrees F
Post-Application Film
Wet
Odor
Odorless

Description

General Purpose Lubricant, Wet, Renewable Lubricants, BPL, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Vegetable Oil, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 295 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Yellow, Odorless Yes, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 294.8 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.