Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renewable Lubricants Biodegradable Oven Lubricant, 55 gal. 81856

Biodegradable Oven Lubricant, 55 gal. (Discontinued)

  • Mfr # 81856
  • Zoro # G9928082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81856
Zoro #
G9928082
UPC #
096523818567
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Lubricant Application
Chain and Wire Rope Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Drum
Lubricant Base
Vegetable Oil
USDA Certified Biobased Product
Yes
Primary Additive
White Graphite
Color
White
Lubricant Color
White
Application
Roller chains on oven conveyors, Paint Lines, Dryer Ovens, Bakery Oven Chains, Lithographic chains, beverage can lines, Tenter frames in textile plants, Kiln car wheel bearing/refractory plants, Paint lines, drying ovens, Sealed for life units, Kiln support rollers, cement plants, Automatic lubrication systems
Item
Oven Chain Lubricant
ISO Viscosity Grade
68
Flash Point
590 Degrees F
Base
Synthetic
Base Oil
Semi-Synthetic
Container Type
Drum
Max. Operating Temp.
2,000 Degrees F
SAE Grade
Not Specified
Green Certification or Other Recognition
USDA Certified Biobased Product
Lubricant Film
Wet
Pour Point
-18 Degrees F
Specific Gravity
0.89
Sub-Category
Oven Lubricants
Lubricant NSF Rating
H2 Food Grade
Series
Bio-Extreme(TM) High Temperature
Four-Ball Wear
0.4mm
Chemical Base
Synthetic Oil
Timken OK Load
Not Specified
Viscosity Index
187
Min. Operating Temp.
-28 Degrees F
Lubricant Additives
Graphite
Standards
Ultimate Biodegradable ASTM D-5864 (PW1), EPA-VGP-EAL Compliant, Non-Toxic, Non-Bioaccumulation, Environmentally Acceptable, Full Compliance With Other Applicable Restrictions of FDA, USDA, Oil Spill, and
Lubricant Type
Oven Lubricant
VOC Content
0 %
GHS Flammability Rating
Non-Flammable
Flammability
Non-Flammable
Net Fill
55 gal
Odorless
Yes
50 State VOC Compliant
Yes
Lubricant Base Material
Vegetable Oil
Operating Temp. Range
-28 Degrees to 2000 Degrees F
Chain and Wire Rope Uses
Oven Chain

Description

Chain and Wire Rope Lubricant, Drum, Vegetable Oil, White Graphite, H1 Food Grade, Renewable Lubricants, 55 gal, -28 Degrees F, 2,000 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.