Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renewable Lubricants Biodegradable Oven Lubricant, 55 gal. 81886

Biodegradable Oven Lubricant, 55 gal. (Discontinued)

  • Mfr # 81886
  • Zoro # G9928073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81886
Zoro #
G9928073
UPC #
096523818864
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Lubricant Application
Chain and Wire Rope Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Drum
Lubricant Base
Vegetable Oil
USDA Certified Biobased Product
Yes
Primary Additive
White Graphite
Series
Bio-Extreme(TM) High Temperature
Four-Ball Wear
0.4mm
Min. Operating Temp.
-28 Degrees F
Lubricant Film
Wet
Standards
ASTM D-659, Biodegradable, Meets Scaqmd Requirements, NSF Registered #140341
Base
Synthetic
Sub-Category
Oven Lubricants
Color
White
Pour Point
-13 Degrees F
Specific Gravity
0.92
Flash Point
588 Degrees F
Item
Oven Chain Lubricant
Lubricant Type
Oven Lubricant
Viscosity Index
214
Lubricant NSF Rating
H2 Food Grade
Chemical Base
Synthetic Oil
Lubricant Color
White
SAE Grade
Not Specified
Lubricant Additives
Graphite
Application
Roller chains on oven conveyors, Paint Lines, Dryer Ovens, Bakery Oven Chains, Lithographic chains, beverage can lines, Tenter frames in textile plants, Kiln car wheel bearing/refractory plants, Paint lines, drying ovens, Sealed for life units, Kiln support rollers, cement plants, Automatic lubrication systems
Base Oil
Semi-Synthetic
Timken OK Load
Not Specified
Max. Operating Temp.
2,000 Degrees F
Container Type
Drum
ISO Viscosity Grade
220
GHS Flammability Rating
Non-Flammable
VOC Content
0 %
Flammability
Non-Flammable
Lubricant Base Material
Vegetable Oil
Net Fill
55 gal
Odorless
Yes
Operating Temp. Range
-28 Degrees to 2000 Degrees F
50 State VOC Compliant
Yes
Chain and Wire Rope Uses
Oven Chain
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard) and Biodegradable Products Institute (BPI)(R) Certified

Description

Chain and Wire Rope Lubricant, Drum, Vegetable Oil, White Graphite, H1 Food Grade, Renewable Lubricants, 55 gal, -28 Degrees F, 2,000 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.