Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal, Jug, Vegetable Oil, Yellow

  • Mfr # 83083

  • Zoro # G4527722


product price: $70.99
/ea

Key Features

Application
Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against high humidity. They protect steel cables, pulleys, sliding surfaces, and threads against damage from corrosion, galling or seizure. Other applications including: steel chains, slideways, and hinge pins.
ISO Viscosity Grade
150
Base Formulation
Vegetable Oil
Net Weight
8 lb.
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83083
Zoro #
G4527722
UPC #
096523830835
Country of Origin
United States

Dimensions

Size
1 gal

Details

Application
Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against high humidity. They protect steel cables, pulleys, sliding surfaces, and threads against damage from corrosion, galling or seizure. Other applications including: steel chains, slideways, and hinge pins.
ISO Viscosity Grade
150
Base Formulation
Vegetable Oil
Container Type
Jug
Net Weight
8 lb.
Min. Operating Temp.
-10 Degrees F
Maximum Operating Temperature
554 Degrees F
Flash Point
545 Degrees F
Viscosity Index
213
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Yellow
Properties- Chain and Cable Lubricants
Anti-Oxidant Additives, Anti-Wear Additives; Cold Flow Technology, Fire Resistance, Multi-Metal Corrosion Protection
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Item
Chain & Wire Rope Lubricant
VOC Content
0 %
Standards
EP Gear Lubes (API GL-3), EPA-VGP-EAL Compliant, Ultimately Biodegradable (PW1) ASTM D-5864 (PW1), USDA Biobased Content (Meets/Exceeds), USDA Biopreferred Program
Lubricant NSF Rating
Not Rated
Specific Gravity
0.91
Green Certification or Other Recognition
USDA Certified Biobased Product
Series
Bio-Chain & Cable
SAE Grade
60
GHS Flammability Rating
Non-Flammable
USDA Certified Biobased Product
USDA Certified Biobased Product
Operating Temp. Range
-10 Degrees to 554 Degrees F
Relative Humidity
80 %
Chain and Wire Rope Uses
Chain
Odorless
No
Safe on Most Plastics
Yes (Test on Small Area)
Flammability
Non-Flammable
Physical Form
Liquid
Water Resistant
Yes
50 State VOC Compliant
Yes
Net Fill
1 gal
Lubricant Application
Chain and Wire Rope Lubricant
Additive Included
Graphite
Base Lubricant
Vegetable Oil
Operating Temperature - Minimum
-50 Degrees F
Primary Additives
No Additives
Container Capacity
1 gal
Water Resistance
Water Resistant
Compatible Product Type
Chain
Operating Temperature - Maximum
554 Degrees F
Odor
Not Odorless
Post-Application Film
Wet

Description

Chain and Wire Rope Lubricant, Jug, Vegetable Oil, No Additives, Not Rated, Renewable Lubricants, 1 gal, -10 Degrees F, 554 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.