Zoro Homepage

Chainsaw Lube, 55 gal., Drum

  • Mfr # 80616

  • Zoro # G416045920


product price: $2,103.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Flash Point
536 Degrees F
NSF Rating
Not Rated
Color
Yellow
Series
80610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80616
Zoro #
G416045920
UPC #
096523806168
Country of Origin
United States

Details

Container Type
Drum
Flash Point
536 Degrees F
NSF Rating
Not Rated
Color
Yellow
Item
Chainsaw Lubricants
Series
80610
Standards
EPA-VGP-EAL Compliant, Ultimate Biodegradable ASTM D-5864 (PW1), USDA Biobased Content, USDA Biopreferred Program
Compatible Equipment Power Source
Battery-Operated, Electric, Gas
USDA Certified Biobased Product
USDA Certified Biobased Product
Base Lubricant
Vegetable Oil
Odor
Not Odorless
Relative Humidity
80 %
Physical Form
Liquid
Post-Application Film
Wet
Water Resistance
Water Resistant
Primary Additives
No Additives
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
536 Degrees F
Container Capacity
55 gal
Flammability
Non-Flammable
Compatible Product Type
Chainsaw, Wire Rope

Description

Chainsaw Lubricant, Drum, Vegetable Oil, No Additives, Not Rated, Renewable Lubricants, 55 gal, -20 Degrees F, 536 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.