Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 1 gal, Bottle

  • Mfr # 86803

  • Zoro # G2891007


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Fluid Type
Biodegradable, Chlorine-Free, NO Active Sulfur, NO Heavy Metals Nonstaining, NO Phosphorus, NO Silicon, NO Zinc, Water Soluble coolant
For Use With
Ferrous and Non-Ferrous Metal Alloys
Fragrance
Mild Odor
Container Type
Jug
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86803
Zoro #
G2891007
UPC #
096523868036
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Fluid Type
Biodegradable, Chlorine-Free, NO Active Sulfur, NO Heavy Metals Nonstaining, NO Phosphorus, NO Silicon, NO Zinc, Water Soluble coolant
For Use With
Ferrous and Non-Ferrous Metal Alloys
Fragrance
Mild Odor
Container Type
Jug
Physical Form
Liquid
Flash Point
518 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Features
Excellent Corrosion Protection and Is Non-Staining to Aluminum and Yellow Metals, The Super High Viscosity Index Of The Stabilized HOBS Adds Additional Lubrication Qualities to This High Performance Lubricant
Viscosity
60.0 to 80. cSt @ 40 Degrees C.
Color
Light Yellow
Specific Gravity
0.93
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
pH Value
9.0
Application
General Purpose
Standards
TSCA Listed
Container Style
Jug
Base Oil
Vegetable Oil
Series
Bio-Metal Cool GP
Item
Water Soluble Cutting Oil
Cutting Fluid Sub-Category
Cutting Oils
Material Compatibility
Steel
Fluid Characteristics
Biodegradable, Boron Free, Amines Free, Nitrite Free, Phenol Free, Sulfur Free
Solution pH - Maximum
9.5
Viscosity @ 40C
85 cSt
Fluid Class
Soluble Oil
Recommended Concentration - Maximum
20 %
Solution pH - Minimum
9
Form
Liquid
Recommended Concentration - Minimum
4 %

Description

Water Soluble Cutting Oil, Container Size 1 gal, Jug, Light Yellow, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.