Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 1 gal, Bottle

  • Mfr # 86873

  • Zoro # G2424344


product price: $64.49
/ea

Key Features

Series
Bio-SynXtra
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
Standards
EPA, ISO 14000 Compliant, OSHA
Application
Broaching, Drawing, Drilling, Grinding, Honing, Milling, Stamping, Tapping, Threading, Turning
Specific Gravity
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86873
Zoro #
G2424344
UPC #
096523868739
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Series
Bio-SynXtra
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
Standards
EPA, ISO 14000 Compliant, OSHA
Application
Broaching, Drawing, Drilling, Grinding, Honing, Milling, Stamping, Tapping, Threading, Turning
Specific Gravity
0.9
Green Certification or Other Recognition
USDA Certified Biobased Product
Item
Cutting Oil
Fluid Type
Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
Flash Point
446 Degrees F
Features
High Extreme Pressure Antiwear/Lubricity Properties, No Vocs, Non-Staining, Non-Toxic, Provides Corrosion Protection, Reduced Smoke And Mist
Fragrance
Mild Odor
For Use With
Ferrous and Non-Ferrous Alloys
Viscosity
44.4 cSt @ 40 Degrees C, 9.3 cSt @ 100 Degrees C
Cutting Fluid Sub-Category
Cutting Oils
Container Type
Jug
Container Style
Jug
Base Oil
Vegetable Oil
Color
Light Yellow
Physical Form
Liquid
Form
Liquid
Fluid Class
Synthetic
Viscosity @ 40C
44.4 cSt
Fluid Characteristics
Biodegradable, Chlorine Free, Heavy Metal Free, Non-Staining, Phosphorus Free, Silicon Free, Sulfur Free, Zinc Free
Material Compatibility
Steel

Description

Cutting Oil, Container Size 1 gal, Jug, Light Yellow, Application Broaching, Drawing, Drilling, Grinding, Honing, Milling, Stamping, Tapping, Threading, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.