Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 5 gal, Bucket

  • Mfr # 86804

  • Zoro # G2968533


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
USDA Certified Biobased Product
Container Style
Pail
Application
General Purpose
Flash Point
518 Degrees F
Fragrance
Mild Odor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86804
Zoro #
G2968533
UPC #
096523868043
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Green Certification or Other Recognition
USDA Certified Biobased Product
Container Style
Pail
Item
Water Soluble Cutting Oil
Application
General Purpose
Flash Point
518 Degrees F
Fragrance
Mild Odor
Fluid Type
Biodegradable, Chlorine-Free, Natural Vegetable Oil/Ester Based, NO Active Sulfur, NO Heavy Metals, NO Phosphorus, NO Silicon, NO Zinc, Water Soluble coolant
pH Value
9.0
Color
Light Yellow
Specific Gravity
0.93
Viscosity
60.0 to 80. cSt @ 40 Degrees C.
Standards
TSCA Listed
Container Type
Pail
Features
Excellent Corrosion Protection and Is Non-Staining to Aluminum and Yellow Metals, The Super High Viscosity Index Of The Stabilized HOBS Adds Additional Lubrication Qualities to This High Performance Lubricant
Base Oil
Vegetable Oil
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
Cutting Fluid Sub-Category
Cutting Oils
Physical Form
Liquid
Lubricant Container
Pail
Lubricant Color
Yellow
NSF Rating
Not Rated
Lubricant Film
Wet
Series
Bio-Metal Cool GP
Recommended Concentration - Maximum
20 %
Fluid Class
Soluble Oil
Solution pH - Minimum
9
Viscosity @ 40C
85 cSt
Material Compatibility
Steel
Form
Liquid
Recommended Concentration - Minimum
4 %
Solution pH - Maximum
9.5
Fluid Characteristics
Biodegradable, Boron Free, Amines Free, Nitrite Free, Phenol Free, Sulfur Free

Description

Water Soluble Cutting Oil, Container Size 5 gal, Pail, Light Yellow, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.