Cutting Oil, Pail, Yellow, 5 gal.
Mfr # 87404
Zoro # G8725026
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Features
Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer
For Use With
Ferrous and Non-Ferrous Metal Alloys
Standards
EAL, EPA, VGP
Container Type
Pail
Fluid Type
Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87404
Zoro #
G8725026
UPC #
096523874044
Country of Origin
United States
Dimensions
Size
5 gal.
Container Size
5 gal
Details
Features
Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer
For Use With
Ferrous and Non-Ferrous Metal Alloys
Standards
EAL, EPA, VGP
Container Type
Pail
Item
Cutting Oil
Fluid Type
Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
Specific Gravity
0.87
Base Oil
Vegetable Oil
ISO Viscosity Grade
Not Specified
Physical Form
Liquid
Cutting Fluid Sub-Category
Cutting Oils
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
Application
General Purpose
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Yellow
Flash Point
230 Degrees F
Container Style
Pail
Viscosity @ 40C
3.5 cSt
Viscosity @ 100C
Not Specified
Fragrance
Mild Odor
Fluid Characteristics
Biodegradable
Form
Liquid
Description
Cutting Oil, Container Size 5 gal, Pail, Yellow, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.