Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, Pail, Yellow, 5 gal.

  • Mfr # 88334

  • Zoro # G8725087


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Viscosity Index
193
SAE Grade
Not Specified
Container Style
Pail
Fluid Type
Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88334
Zoro #
G8725087
UPC #
096523883343
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Viscosity Index
193
SAE Grade
Not Specified
Container Style
Pail
Fluid Type
Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
Base Oil
Vegetable Oil
For Use With
Ferrous and Non-Ferrous Metal Alloys
Specific Gravity
0.88
Features
Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
Standards
EAL, EPA, VGP
ISO Viscosity Grade
32
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Yellow
Container Type
Pail
Physical Form
Liquid
Cutting Fluid Sub-Category
Cutting Oils
Item
Cutting Oil
Flash Point
446 Degrees F
Application
General Purpose
Viscosity @ 100C
7 cSt
Viscosity @ 40C
31.6 cSt
Fragrance
Mild Odor
Fluid Characteristics
Biodegradable
Form
Liquid

Description

Cutting Oil, Container Size 5 gal, Pail, Yellow, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.