Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, Pail, Yellow, 5 gal.

  • Mfr # 88344

  • Zoro # G8725096


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Viscosity Index
196
Base Oil
Vegetable Oil
Container Style
Pail
ISO Viscosity Grade
46
Fluid Type
Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88344
Zoro #
G8725096
UPC #
096523883442
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Viscosity Index
196
Base Oil
Vegetable Oil
Container Style
Pail
ISO Viscosity Grade
46
Fluid Type
Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
Green Certification or Other Recognition
USDA Certified Biobased Product
Physical Form
Liquid
Application
General Purpose
Specific Gravity
0.88
Flash Point
465.8 Degrees F
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
SAE Grade
Not Specified
For Use With
Ferrous and Non-Ferrous Metal Alloys
Features
Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer
Color
Yellow
Container Type
Pail
Standards
EAL, EPA, VGP
Item
Cutting Oil
Cutting Fluid Sub-Category
Cutting Oils
Viscosity @ 100C
9.3 cSt
Viscosity @ 40C
45 cSt
Fragrance
Mild Odor
Form
Liquid
Fluid Characteristics
Biodegradable

Description

Cutting Oil, Container Size 5 gal, Pail, Yellow, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.