Cutting Oil, Tote, Yellow, 55 gal.
Mfr # 86806
Zoro # G015852172
product price: $3,162.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Color
Yellow
Viscosity @ 100C
Not Specified
Container Size
55 gal
Standards
ASTM D-5864, EAL, ISO 15380, VGP
Container Type
Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86806
Zoro #
G015852172
UPC #
096523868067
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Color
Yellow
Viscosity @ 100C
Not Specified
Standards
ASTM D-5864, EAL, ISO 15380, VGP
Container Type
Tote
Viscosity @ 40C
Not Specified
Flash Point
280 Degrees C
Application
General-purpose biobased (BioPeferred) concentrate designed for high performance use on both ferrous and nonferrous metals. Grinding and Machining of Ferrous Metals and Non-Ferrous Metals, Alloys, Used as Quenching Agent Nuts, Bolts, Screws and Similar Products, Metal Working
Specific Gravity
0.91
Description
Cutting Oil, Container Size 55 gal, Tote, Yellow, Application General-purpose biobased (BioPeferred) concentrate designed for high performance use on both ferrous and nonferrous metals. Grinding and Machining of Ferrous Metals and Non-Ferrous Metals, Alloys, Used as Quenching Agent Nuts, Bolts, Screws and Similar Products, Metal Working
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.