Zoro Homepage

Drill Oil, Pail, Yellow, 10W-30, 5 gal.

  • Mfr # 83014

  • Zoro # G8724861


product price: $245.99
/ea
Free Shipping & Returns

Key Features

For Use With
Jackhammers, Pneumatic and Drilling Equipment, Rock Drills
Size
5 gal.
Viscosity Index
181
Container Size
5 gal
ISO Viscosity Grade
181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83014
Zoro #
G8724861
UPC #
096523830149
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Air Tool Oil
For Use With
Jackhammers, Pneumatic and Drilling Equipment, Rock Drills
Viscosity Index
181
ISO Viscosity Grade
181
Min. Operating Temp.
-27 Degrees F
Max. Operating Temp.
521 Degrees F
Application
Improved Lubricity In Moist Conditions, Provide Extra Adhesiveness and Anti-Misting
Series
Bio-Rock Drill
Pour Point
-27 Degrees F
Container Type
Pail
Lubricant NSF Rating
Not Rated
Green Certification or Other Recognition
USDA Certified Biobased Product
Base Oil
Synthetic
Four-Ball Wear
0.3mm
Flash Point
522 Degrees F
Base
Semi-Synthetic
Specific Gravity
0.89
Color
Yellow
Standards
Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
SAE Grade
10W-30
Features
Biobased Product, Biodegradable
NSF Rating
Not Rated
Food Grade Oil
No

Description

Air Tool Oil, ISO Viscosity Grade 181, SAE Grade 10W-30, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating Not Rated, Min. Operating Temp. -27 Degrees F, Max. Operating Temp. 521 Degrees F, Viscosity Index 181, Flash Point 522 Degrees F, Pour Point -27 Degrees F, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.