Zoro Homepage

Food Grade EP Grease, 35 lb.

  • Mfr # 87504

  • Zoro # G715890832


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Container Size
35 lb
Series
Bio-Food
NSF Rating
H2
Minimum Operating Temperature
-22 Degrees F
Four-Ball Wear
0.43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87504
Zoro #
G715890832
UPC #
096523875041
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Series
Bio-Food
NSF Rating
H2
Minimum Operating Temperature
-22 Degrees F
Four-Ball Wear
0.43 mm
NLGI Viscosity Grade
2
Maximum Operating Temperature
300 Degrees F
Application
Bottlers, Breweries, Canneries, Dairies, Dryers,, Fish, Food Packaging, Food Processing Equipment, Meat, Pharmaceutical Manufacturers for Use on Ovens, Poultry Processors, Processing Industry, Water Treatment
Product Type
Multipurpose Grease
Standards
(PW1), ASTM D5864, Biobased, Catagory Code H1, EPA-VGP-EAL, H2, NSF Reg. 140453, USDA Pio-Prefered
Flash Point
536 Degrees F
Timken OK Load
40 lb
Thickener
Aluminum Complex
Color
White
Base Oil
Semi-Synthetic
Dropping Point
520 Degrees F
Container Type
Pail

Description

Grease, EP Food Grade, High Temp, EP, Product Head Food Grade EP Grease, 35 lb., Size/Net Weight 35 lb., NLGI Grade 2, Color White, Temp. Range -22 to 300 Degrees F, Flash Point 536 Degrees F / 280 Degrees C, Dropping Point 520 Degrees F / 271 Degrees C, Aluminum Complex Base, Specific Gravity 0.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.