Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Gear Oil, 55 Gal

  • Mfr # 87246

  • Zoro # G315830672


product price: $3,413.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Amber
Application
General Purpose
Specific Gravity
0.89
Pour Point
6 Degrees F
Viscosity Index
228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87246
Zoro #
G315830672
UPC #
096523872460
Country of Origin
United States

Details

Color
Amber
Application
General Purpose
Specific Gravity
0.89
Pour Point
6 Degrees F
Viscosity Index
228
AGMA Standard
4
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
Not Specified
Minimum Operating Temperature
4 Degrees F
NSF Rating
H2

Description

Oil, Food Grade Gear, Food Grade Gear Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 228, ISO Viscosity Grade 150, Viscosity (SUS @ 100 F) 790, Viscosity (SUS @ 200 F) 79, Temp. Range 4 to 250 Degrees F, Flash Point (F) 507, Pour Point (F) -2.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.