5 gal Gear Oil Drum 320 ISO Viscosity, 90 SAE, Clear

  • Mfr # FOODSAFE GEAR FG-320-005
  • Zoro # G5875974
product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90
Container Size
5 gal
ISO Viscosity Grade
320
Base Oil
Semi-Synthetic
Base
Semi Synthetic Blend
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FOODSAFE GEAR FG-320-005
Zoro #
G5875974
UPC #
-
Country of Origin
United States
Item
Gear Oil
SAE Grade
90
ISO Viscosity Grade
320
Base Oil
Semi-Synthetic
Base
Semi Synthetic Blend
Series
GEAR
Sub-Category
Food Safe Lubricants
Color
Clear
Flash Point
446 Degrees F
Application
Bakeries,Beverage Canning,Bottling Operations,Dairy Operations,Food Processing Equipment,Fruit and Vegetable Processing,Meat and Poultry Processing,Pharmaceutical Plants,Proofer Ovens
Specific Gravity
0.88
Container Style
Pail
Standards
,,FDA approved
Four-Ball Wear
Not Specified
Max. Operating Temp.
485 Degrees F
Item - Gear Oil
Gear Oil
Timken OK Load
Not Specified
Extreme Pressure Use
No
Container Type
Drum
Pour Point
5 Degrees F
AGMA Standard
6
Lubricant NSF Rating
H1 Food Grade
Viscosity Index
127
Min. Operating Temp.
5 Degrees F
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
NSF Rating
H1
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
5 Degrees F
SAE Viscosity Grade
90
Maximum Operating Temperature
485 Degrees F
Wire Color
Clear

Dimensions

Container Size
5 gal

Description

Semi-Synthetic Gear Lubricant, Food Grade, 5 Gal., SAE Grade 90, Viscosity Index 127, ISO Viscosity Grade 320, Temp. Range 5 to 485 F, Flash Point 445 F, Pour Point 5 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 230 C, For Use With Gear Systems, Pour Point -15 C, Viscosity 341 cSt @ 40 C, Viscosity 31.0 cSt @100 C

Ratings & reviews