Food Grade Hydraulic Oil, 55 Gal
Mfr # 87126
Zoro # G215852187
product price: $3,132.99
/eaKey Features
NSF Rating
H2
Series
Bio-Food Grade
Timken OK Load
Not Rated
Specific Gravity
0.88
Application
Hydraulic Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87126
Zoro #
G215852187
UPC #
096523871265
Country of Origin
United States
Details
NSF Rating
H2
Series
Bio-Food Grade
Timken OK Load
Not Rated
Specific Gravity
0.88
Application
Hydraulic Systems
Product Type
Hydraulic Oil
SAE Viscosity Grade
Not Specified
Color
Yellow
Maximum Operating Temperature
250 Degrees F
Four-Ball Wear
0.4 mm
Viscosity Index
180
Pour Point
-22 Degrees F
Base Oil
Vegetable
Minimum Operating Temperature
-20 Degrees F
Standards
Environmentally Acceptable, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, H-2, Non-Bioaccumulation, Non-toxic, NSF H-1, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program
Description
Oil, Hydraulic, Food Grade Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 180, ISO Viscosity Grade 32, Viscosity (SUS @ 100 F) 150, Viscosity (SUS @ 200 F) 43, Temp. Range -20 to 250 Degrees F, Flash Point (F) 473, Pour Point (F) -30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.