Food Grade Hydraulic Oil, 55 Gal

  • Mfr # 87136

  • Zoro # G915852173


product price: $3,097.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

NSF Rating
H2
Series
Bio-Food Grade
Specific Gravity
0.87
Minimum Operating Temperature
-10 Degrees F
Pour Point
-35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87136
Zoro #
G915852173
UPC #
096523871364
Country of Origin
United States

Details

NSF Rating
H2
Series
Bio-Food Grade
Specific Gravity
0.87
Minimum Operating Temperature
-10 Degrees F
Pour Point
-35 Degrees F
Four-Ball Wear
0.4 mm
Viscosity Index
186
Timken OK Load
Not Rated
Application
Hydraulic Systems
Maximum Operating Temperature
250 Degrees F
Product Type
Hydraulic Oil
Base Oil
Vegetable
SAE Viscosity Grade
Not Specified
Color
Yellow
Standards
Environmentally Acceptable, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, H-2, Non-Bioaccumulation, Non-toxic, NSF H-1, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program

Description

Oil, Hydraulic, Food Grade Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 186, ISO Viscosity Grade 46, Viscosity (SUS @ 100 F) 190, Viscosity (SUS @ 200 F) 47, Temp. Range -10 to 250 Degrees F, Flash Point (F) 484, Pour Point (F) -22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.