Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Renewable Lubricants Food Grade Hydraulic Oil, 55 gal. 87156

Food Grade Hydraulic Oil, 55 gal. (Discontinued)

  • Mfr # 87156
  • Zoro # G9927906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87156
Zoro #
G9927906
UPC #
096523871562
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
NSF Rating
H2 No Food Contact
Series
Bio-Food Grade
Container Style
Drum
Specific Gravity
0.88
Item - Hydraulic Oils
Hydraulic Oil
Viscosity Index
202
Base
Vegetable Oil
Color
Light Yellow
Container Type
Drum
Max. Operating Temp.
250 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Min. Operating Temp.
0 Degrees F
Standards
Environmentally Acceptable, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, H-2, Non-Bioaccumulation, Non-toxic, NSF H-1, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program
Base Oil
Vegetable Oil
Sub-Category
Hydraulic
Timken OK Load
Not Specified
Flash Point
507 Degrees F
SAE Grade
Not Specified
Lubricant NSF Rating
H2 Food Grade
Four-Ball Wear
0.4mm
Application
Applications With Incidental Food Contact (NSF H1, H2) In and Around Food Processing Equipment Areas Including For Use By Bakeries, Bottlers, Breweries, Canneries, Dairies, Meat and Poultry Processors and Pharmaceutical Manufacturers For Hydraulic Systems, Gear Drives, Gearhead Motors, Drip Oilers, Air-Oilers, Air-Tools, Water Pumps, Bearings, Machine Oil, Roller Chains, Cables, Circulating Oil, etc., and General Lubrication. These Products May Also Be Used In Reduction Units Where Original Equipment Manufactures (OEM) Require an R&O Lubricant (i.e. AFNOR NFE 48-600 HL, DIN 51524 Part 1, and Denison HF-1 fluids).
ISO Viscosity Grade
100
Pour Point
-22 Degrees F

Description

Oil, Hydraulic, Food Grade Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 202, ISO Viscosity Grade 100, Viscosity (SUS @ 100 F) 495, Viscosity (SUS @ 200 F) 61, Temp. Range 0 to 250 Degrees F, Flash Point (F) 507, Pour Point (F) -9.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.