Food Grade Penetrant, 55 Gal
Mfr # 87006
Zoro # G615852084
product price: $2,882.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
USDA Certified Biobased Product
USDA Certified Biobased Product
Series
BPL
Color
Yellow
Standards
Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87006
Zoro #
G615852084
UPC #
096523870060
Country of Origin
United States
Details
USDA Certified Biobased Product
USDA Certified Biobased Product
Series
BPL
Color
Yellow
Standards
Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable
Container Type
Drum
Odor
Odorless
Flammability
Flammable
Container Capacity
55 gal
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
280 Degrees F
Primary Additives
No Additives
Base Lubricant
Vegetable Oil
NSF Rating
H1
Description
Penetrating Lubricant, Renewable Lubricants, BPL, Net Fill 55 gal, Container Size 55 gal, Drum, Vegetable Oil, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 280 Degrees F, H1 NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Odorless Yes, Flammable, Extremely Flammable Liquid (Category 1), Flash Point 294.8 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.