Gear Oil, 1 gal Sz, Light Golden

  • Mfr # 82123
  • Zoro # G4591151
product price: 
$
82.99
/ea

Key Features

Container Type
Jug
Viscosity Index
187
Timken OK Load
Not Specified
Pour Point
-55 Degrees F
ISO Viscosity Grade
Not Specified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82123
Zoro #
G4591151
UPC #
096523821239
Country of Origin
United States
Item
Gear Oil
Container Type
Jug
Viscosity Index
187
Timken OK Load
Not Specified
Pour Point
-55 Degrees F
ISO Viscosity Grade
Not Specified
Four-Ball Wear
0.3 mm
Flash Point
428 Degrees F
Container Style
Jug
SAE Grade
75W-90
Max. Operating Temp.
250 Degrees F
Standards
35VQ-25 (M-2950-S), A-A-50493B Superseding V-V-P-216, A-A-59354 Superseding MIL-H-46001D, Denison T-5D, DIN 51354, DIN 51524, GM LS-2, Ultimate Biodegradable(Pw1), US Steel 126, US Steel 127, USDA Biobased Content, USDA BioPreferred Program, V-104C (ASTM D-2882), Vickers 20VQ
Item - Gear Oil
Gear Oil
Specific Gravity
0.9
Base Oil
Semi-Synthetic
Extreme Pressure Use
Yes
Min. Operating Temp.
-50 Degrees F
Application
Manual Transmissions, Differentials, Transfer Cases, (including limited slip (LS) units), and transfer cases, spiral bevel and hypoid gears, differentials and is compatible with hydrocarbon and synthetic PAO based gear oils.
Lubricant NSF Rating
Not Rated
AGMA Standard
GL-5
Series
Bio-SynXtra Gear Oil
Green Certification or Other Recognition
USDA Certified Biobased Product
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Color
Light Golden
NSF Rating
Not Rated
SAE Viscosity Grade
75W-90
Base Formulation
Synthetic
Wire Color
Light Golden

Dimensions

Container Size
1 gal

Description

Gear Oil, Container Type Jug, Container Size 1 gal, Series Bio-SynXtra Gear Oil, Viscosity Index 187, Standards 35VQ-25 (M-2950-S), A-A-50493B Superseding V-V-P-216, A-A-59354 Superseding MIL-H-46001D, Denison T-5D, DIN 51354, DIN 51524, GM LS-2, Ultimate Biodegradable(Pw1), US Steel 126, US Steel 127, USDA Biobased Content, USDA BioPreferred Program, V-104C (ASTM D-2882), Vickers 20VQ, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Light Golden, Flash Point 428 Degrees F

Ratings & reviews