Gear Oil, 5 gal Sz, Light Golden

  • Mfr # 82134
  • Zoro # G4595001
product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Viscosity Index
185
Lubricant NSF Rating
Not Rated
Application
Manual Transmissions, Differentials, Transfer Cases, (including limited slip (LS) units), and transfer cases, spiral bevel and hypoid gears, differentials and is compatible with hydrocarbon and synthetic PAO based gear oils.
Container Style
Pail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82134
Zoro #
G4595001
UPC #
096523821345
Country of Origin
United States
Item
Gear Oil
Container Type
Pail
Viscosity Index
185
Lubricant NSF Rating
Not Rated
Application
Manual Transmissions, Differentials, Transfer Cases, (including limited slip (LS) units), and transfer cases, spiral bevel and hypoid gears, differentials and is compatible with hydrocarbon and synthetic PAO based gear oils.
Container Style
Pail
Flash Point
500 Degrees F
Max. Operating Temp.
250 Degrees F
Timken OK Load
Not Specified
Pour Point
-33 Degrees F
ISO Viscosity Grade
Not Specified
Min. Operating Temp.
-31 Degrees F
Color
Light Golden
Extreme Pressure Use
Yes
Specific Gravity
0.92
Series
Bio-SynXtra Gear Oil
Base Oil
Semi-Synthetic
AGMA Standard
GL-5
Four-Ball Wear
0.3 mm
SAE Grade
80W-90
Standards
35VQ-25 (M-2950-S), A-A-50493B Superseding V-V-P-216, A-A-59354 Superseding MIL-H-46001D, Denison T-5D, DIN 51354, DIN 51524, GM LS-2, Ultimate Biodegradable(Pw1), US Steel 126, US Steel 127, USDA Biobased Content, USDA BioPreferred Program, V-104C (ASTM D-2882), Vickers 20VQ
Item - Gear Oil
Gear Oil
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Green Certification or Other Recognition
USDA Certified Biobased Product
NSF Rating
Not Rated
SAE Viscosity Grade
80W-90
Base Formulation
Synthetic
Wire Color
Light Golden

Dimensions

Container Size
5 gal

Description

Gear Oil, Container Type Pail, Container Size 5 gal, Series Bio-SynXtra Gear Oil, Viscosity Index 185, Standards 35VQ-25 (M-2950-S), A-A-50493B Superseding V-V-P-216, A-A-59354 Superseding MIL-H-46001D, Denison T-5D, DIN 51354, DIN 51524, GM LS-2, Ultimate Biodegradable(Pw1), US Steel 126, US Steel 127, USDA Biobased Content, USDA BioPreferred Program, V-104C (ASTM D-2882), Vickers 20VQ, Base Formulation Synthetic, SAE Viscosity Grade 80W-90, Color Light Golden, Flash Point 500 Degrees F

Ratings & reviews