Zoro Homepage

Grease, EP High Temp, HT 180, NLGI 2, 14 oz

  • Mfr # 87611

  • Zoro # G115832722


product price: $38.39
/ea

Key Features

Container Type
Cartridge
Maximum Operating Temperature
285 Degrees F
Four-Ball Wear
0.43 mm
Timken OK Load
60 lb
Flash Point
536 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87611
Zoro #
G115832722
UPC #
096523876116
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Container Type
Cartridge
Maximum Operating Temperature
285 Degrees F
Four-Ball Wear
0.43 mm
Timken OK Load
60 lb
Flash Point
536 Degrees F
Dropping Point
550 Degrees F
NSF Rating
Not Rated
Color
Green
Standards
ASTM D5864 (PW1), Biobased, EPA-VGP-EAL, Exceeds NLGI GC/LB (ASTM D-4950), USDA Pio-Prefered
Series
Bio-180
NLGI Viscosity Grade
2
Product Type
Multipurpose Grease
Minimum Operating Temperature
-20 Degrees F
Thickener
Lithium Complex
Base Oil
Semi-Synthetic

Description

Multipurpose Grease, Lithium Complex Base, Size 14 oz., Container Type Tube, NLGI Grade 2, Color Green, Temp. Range -20 Degrees to 285 Degrees F, Flash Point 536 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear 0.428mm, Timken OK Load 60 lb., Viscosity @ 40C 179, Viscosity @ 100C 26, Metal Detectable No, Application Industrial/Mining, forestry, Machinery, Transportation, Agricultural, Marine Applications, Electric Motors, Pumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.