Zoro Homepage

Grease, EP High Temp, HT 180, NLGI 2, 35Lbs

  • Mfr # 87614

  • Zoro # G815832763


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Maximum Operating Temperature
285 Degrees F
Four-Ball Wear
0.43 mm
Timken OK Load
60 lb
Flash Point
536 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87614
Zoro #
G815832763
UPC #
096523876147
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Container Type
Pail
Maximum Operating Temperature
285 Degrees F
Four-Ball Wear
0.43 mm
Timken OK Load
60 lb
Flash Point
536 Degrees F
Dropping Point
550 Degrees F
NSF Rating
Not Rated
Color
Green
Series
Bio-180
Standards
ASTM D5864 (PW1), Biobased, EPA-VGP-EAL, Exceeds NLGI GC/LB (ASTM D-4950), USDA Pio-Prefered
NLGI Viscosity Grade
2
Minimum Operating Temperature
-20 Degrees F
Product Type
Multipurpose Grease
Thickener
Lithium Complex
Base Oil
Semi-Synthetic

Description

Multipurpose Grease, EP High Temp, USDA BioPreferred Program, Product Head HT 180, 35 lb., NLGI Grade 2, Color Green, Temp. Range -20 to 285 Degrees F, Flash Point 536 Degrees F, Dropping Point 550, Lithium Complex Base, Biodegradable, Natural Vegetable Oil/Ester Base, Resistance to Water Contamination, Non-Toxic, Mild Odor, Industrial/Mining, Forestry, Machinery, Transportation, Agricultural, Marine Applications, Electric Motors and Pumps, Standards USDA BioPreferred Program

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.