Zoro Homepage

Hydraulic Oil, Drum, Yellow, 55 gal.

  • Mfr # 81706

  • Zoro # G315830665


product price: $2,182.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

NSF Rating
Not Rated
Four-Ball Wear
0.4 mm
Base Oil
Vegetable
Specific Gravity
0.88
Viscosity Index
184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81706
Zoro #
G315830665
UPC #
096523817065
Country of Origin
United States

Details

NSF Rating
Not Rated
Four-Ball Wear
0.4 mm
Base Oil
Vegetable
Specific Gravity
0.88
Viscosity Index
184
Application
Hydraulic Systems
Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
Pour Point
-40 Degrees F
Series
Bio-AW Turbine
Color
Yellow
SAE Viscosity Grade
Not Specified
Product Type
Hydraulic Oil
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Hydraulic Oil,Natural Ester, Bio-Synthetic Base,Size 55 gal.,Container Type Drum,SAE Grade Not Specified,ISO Viscosity Grade 32,Viscosity Index 184,Color Yellow,Temp. Range -40 Degrees to 456 Degrees F,Pour Point -40 Degrees C,Flash Point 236 Degrees C,Specific Gravity 0.88,Four-Ball Wear 0.4mm,Viscosity @ 40C 30.9 cSt,Viscosity @ 100C 6.9 cSt,Application For Use In Hydraulic Systems That Require Anti-Wear, Anti-Foam, Anti-Rust, Anti-Oxidation and Demulsibility Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.