Zoro Homepage

Lubricant, 5 gal, Pail, Vegetable Oil, Black

  • Mfr # 80304

  • Zoro # G8724615


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Application
Sticking, Squeaky, Rusted Parts
Lubricant Type
Lubricant
ISO Viscosity Grade
15
Base Formulation
Vegetable Oil
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80304
Zoro #
G8724615
UPC #
096523803044
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
Sticking, Squeaky, Rusted Parts
Lubricant Type
Lubricant
ISO Viscosity Grade
15
Base Formulation
Vegetable Oil
Container Type
Pail
Min. Operating Temp.
-22 Degrees F
Maximum Operating Temperature
294 Degrees F
Flash Point
295 Degrees F
Lubricant Film
Wet
Primary Additive
Molybdenum
NSF Rating
Not Rated
Color
Black
Item
Chain & Wire Rope Lubricant
Green Certification or Other Recognition
USDA Certified Biobased Product
GHS Flammability Rating
Non-Flammable
Lubricant NSF Rating
Not Rated
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Specific Gravity
0.87
Series
Bio-Penetrating Lubricant
VOC Content
0 %
Standards
Ultimate Biodegradable ASTM D-5864 (PW1), USDA Biobased Content, USDA Biopreferred Program
Relative Humidity
80 %
Operating Temp. Range
-22 Degrees to 294 Degrees F
Physical Form
Liquid
Chain and Wire Rope Uses
Chain
Water Resistant
Yes
Odorless
Yes
50 State VOC Compliant
Yes
Lubricant Application
Chain and Wire Rope Lubricant
Flammability
Non-Flammable
Safe on Most Plastics
Yes (Test on Small Area)
USDA Certified Biobased Product
USDA Certified Biobased Product
Net Fill
5 gal
Additive Included
Molybdenum
Base Lubricant
Vegetable Oil
Water Resistance
Water Resistant
Operating Temperature - Maximum
294 Degrees F
Compatible Product Type
Chain
Operating Temperature - Minimum
-50 Degrees F
Post-Application Film
Wet
Primary Additives
Molybdenum
Container Capacity
5 gal
Odor
Odorless

Description

Chain and Wire Rope Lubricant, Pail, Vegetable Oil, Molybdenum, Not Rated, Renewable Lubricants, 5 gal, -22 Degrees F, 294 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.