Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, 5 gal., Pail, Vegetable Oil, Yellow

  • Mfr # 86044

  • Zoro # G8724931


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Application
Tubing, Castings, Gears, Weld Rod, Wire, Fixtures, Dies, Jigs, Shim Stock, Chucks, Drill Rod, Heat Treated Parts, Machined Surfaces, Finished Welds, Aluminum Extrusions, Air Actuated Tools, Conveyors, Frozen Joints, Locks, Hoists
Lubricant Type
Lubricant
ISO Viscosity Grade
40
Base Formulation
Vegetable Oil
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86044
Zoro #
G8724931
UPC #
096523860443
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Application
Tubing, Castings, Gears, Weld Rod, Wire, Fixtures, Dies, Jigs, Shim Stock, Chucks, Drill Rod, Heat Treated Parts, Machined Surfaces, Finished Welds, Aluminum Extrusions, Air Actuated Tools, Conveyors, Frozen Joints, Locks, Hoists
Lubricant Type
Lubricant
ISO Viscosity Grade
40
Base Formulation
Vegetable Oil
Container Type
Pail
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
464 Degrees F
Flash Point
464 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Yellow
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
General Purpose Lubricant
Series
BMPL
Lubricant NSF Rating
Not Rated
Chemical Base
Vegetable Oil
GHS Flammability Rating
Non-Flammable
Specific Gravity
0.90
Standards
Ultimate Biodegradable ASTM D-5864 (PW1), EPA-VGP-EAL Compliant, Non-Toxic, Non-Bioaccumulation, Environmentally Acceptable, Full Compliance With Other Applicable Restrictions of FDA, USDA, Oil Spill, and
Green Certification or Other Recognition
USDA Certified Biobased Product
Lubricant Container
Pail
SAE Grade
20
VOC Content
0 %
Max. Operating Temp.
464 Degrees F
Flammability
Non-Flammable
Lubricant Application
General Purpose Lubricant
Operating Temp. Range
-20 Degrees to 464 Degrees F
Military Standard
MIL-C-15074E, MIL-PRF-16173, MIL-PRF-3150D, MIL-PRF372D
Odorless
Yes
50 State VOC Compliant
Yes
USDA Certified Biobased Product
USDA Certified Biobased Product
Net Fill
5 gal
Lubricant Base
Vegetable Oil
Additive Included
No Additives
Primary Additives
No Additives
Operating Temperature - Minimum
-20 Degrees F
Container Capacity
5 gal
Base Lubricant
Vegetable Oil
Operating Temperature - Maximum
464 Degrees F
Post-Application Film
Wet
Odor
Odorless

Description

General Purpose Lubricant, Wet, Renewable Lubricants, BMPL, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Vegetable Oil, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 464 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Yellow, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point 464 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.