Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Grease, 16 oz.

  • Mfr # 89001

  • Zoro # G515830670


product price: $25.35
/ea

Key Features

Container Type
Tube
Maximum Operating Temperature
300 Degrees F
Four-Ball Wear
0.39 mm
Timken OK Load
65 lb
Flash Point
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89001
Zoro #
G515830670
UPC #
096523890013
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Container Type
Tube
Maximum Operating Temperature
300 Degrees F
Four-Ball Wear
0.39 mm
Timken OK Load
65 lb
Flash Point
450 Degrees F
Dropping Point
572 Degrees F
NSF Rating
Not Rated
Color
Tan
Series
HT
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
-5 Degrees F
Thickener
Calcium Sulfonate
Base Oil
Mineral

Description

Multipurpose Grease, Over Based Calcium Sulfate Base, Size 16 oz., Container Type Tube, NLGI Grade 2, Color Tan, Temp. Range -5 Degrees to 300 Degrees F, Flash Point 450 Degrees F, Dropping Point 572 Degrees F, Four-Ball Wear 0.39mm, Timken OK Load 65 lb., Viscosity @ 40C 220, Viscosity @ 100C 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.