Zoro Homepage

Multipurpose Grease, 35 lb.

  • Mfr # 89004

  • Zoro # G915830669


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Maximum Operating Temperature
300 Degrees F
Four-Ball Wear
0.39 mm
Timken OK Load
65 lb
Flash Point
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89004
Zoro #
G915830669
UPC #
096523890044
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Container Type
Pail
Maximum Operating Temperature
300 Degrees F
Four-Ball Wear
0.39 mm
Timken OK Load
65 lb
Flash Point
450 Degrees F
Dropping Point
572 Degrees F
NSF Rating
Not Rated
Color
Amber
Series
MaxxLife 220 HT Grease
NLGI Viscosity Grade
2
Product Type
Multipurpose Grease
Minimum Operating Temperature
-5 Degrees F
Base Oil
Mineral
Thickener
Calcium Sulfonate

Description

Grease, High Temperature, EP, Product Head Multipurpose Grease, 35 lb., Size/Net Weight 35 lb., NLGI Grade 2, Color Tan, Temp. Range -5 to 300 Degrees F, Flash Point 450 Degrees F / 232 Degrees C, Dropping Point 572 Degrees F / 300 Degrees C, Overbased Calcium, Sulphonate Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.