Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Grease, High Temp, 120 lb.

  • Mfr # 87615

  • Zoro # G615830662


product price: $3,288.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Maximum Operating Temperature
285 Degrees F
Four-Ball Wear
0.43 mm
Timken OK Load
60 lb
Flash Point
536 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87615
Zoro #
G615830662
UPC #
096523876154
Country of Origin
United States

Dimensions

Container Size
120 lb

Details

Container Type
Drum
Maximum Operating Temperature
285 Degrees F
Four-Ball Wear
0.43 mm
Timken OK Load
60 lb
Flash Point
536 Degrees F
Dropping Point
590 Degrees F
NSF Rating
Not Rated
Color
Green
Standards
ASTM D5864 (PW1), Biobased, EPA-VGP-EAL, Exceeds NLGI GC/LB (ASTM D-4950), USDA Pio-Prefered
Series
Bio-180
Minimum Operating Temperature
-20 Degrees F
NLGI Viscosity Grade
2
Product Type
Multipurpose Grease
Thickener
Lithium Complex
Base Oil
Semi-Synthetic

Description

Multipurpose Grease, High Temperature, 120 lb., Size/Net Weight 120 lb., NLGI Grade 2, Color Green, Temp. Range -20 to 285 Degrees F, Flash Point 536 Degrees F, Dropping Point 590 Degrees F, Lithium Complex Base, High Temperature, High Load Carrying Ability, Resistance to Water, Corrosion Protection, EP, Industrial and Mining Machinery, Transportation, Agricultural, Construction, Forestry Equipment, Paper Mills, Conveyors, Bearings, Motors, Pumps, and Marine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.