Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Lubricant, 5 gal, Pail, Vegetable Oil, White

  • Mfr # 81874

  • Zoro # G8724782


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Application
Military, Industrial, Transportation, Marine, Agricultural, For Metal Parts, Non-Ferrous and Ferrous Metals, Multi-Performance, Low Surface Tension, Fast Acting Penetrating Lubricant for Disassembly, Repair, Cleaning and Protecting Metal Parts, Hardware, Equipment, Tools, with Anti-Corrosion Protection for Non-Ferrous and Ferrous Metals, Humvee Doors, Tools, Car Parts, Electrical Equip, Bolts, Jacks, Assembly Parts, Wire Ropes, Rusty Chains, Dies, Shafts, Hinges, Firearms, Locks, Linkage Cables, Head Studs, Fishing Reels, Light Air Tools, Sliding Surfaces, Multi-Performance Light Anti-Wear Lubricant, Light Metal Working/Fabricating, Gaskets/Seals, Bearings, Dies, Machine Tools, Air Valves, Air Tools
Lubricant Type
Oven Lubricant
ISO Viscosity Grade
150
Container Type
Pail
Flash Point
595 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81874
Zoro #
G8724782
UPC #
096523818741
Country of Origin
United States

Details

Application
Military, Industrial, Transportation, Marine, Agricultural, For Metal Parts, Non-Ferrous and Ferrous Metals, Multi-Performance, Low Surface Tension, Fast Acting Penetrating Lubricant for Disassembly, Repair, Cleaning and Protecting Metal Parts, Hardware, Equipment, Tools, with Anti-Corrosion Protection for Non-Ferrous and Ferrous Metals, Humvee Doors, Tools, Car Parts, Electrical Equip, Bolts, Jacks, Assembly Parts, Wire Ropes, Rusty Chains, Dies, Shafts, Hinges, Firearms, Locks, Linkage Cables, Head Studs, Fishing Reels, Light Air Tools, Sliding Surfaces, Multi-Performance Light Anti-Wear Lubricant, Light Metal Working/Fabricating, Gaskets/Seals, Bearings, Dies, Machine Tools, Air Valves, Air Tools
Lubricant Type
Oven Lubricant
ISO Viscosity Grade
150
Container Type
Pail
Flash Point
595 Degrees F
Viscosity Index
203
NSF Rating
H1
Color
White
Specific Gravity
0.90
VOC Content
0 %
SAE Grade
Not Specified
Series
Bio-Extreme
Green Certification or Other Recognition
USDA Certified Biobased Product
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
ASTM D-659, Biodegradable, NSF Registered #140340, RoHS 2011/65/EU Compliant
Item
Chain & Wire Rope Lubricant
GHS Flammability Rating
Non-Flammable
Odorless
Yes
50 State VOC Compliant
Yes
Flammability
Non-Flammable
USDA Certified Biobased Product
USDA Certified Biobased Product
Chain and Wire Rope Uses
Oven Chain
Base Lubricant
Vegetable Oil
Primary Additives
White Graphite
Odor
Odorless
Operating Temperature - Maximum
588 Degrees F
Compatible Product Type
Oven Chain
Operating Temperature - Minimum
-50 Degrees F
Container Capacity
5 gal
Post-Application Film
Wet
Operating Temperature Range
-13 Degrees to 588 Degrees F

Description

Chain and Wire Rope Lubricant, Pail, Vegetable Oil, White Graphite, H1, Renewable Lubricants, 5 gal, -13 Degrees F, 588 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.