Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Penetrant Lubricant, Bio-Blast, 1 Gal.

  • Mfr # 80353

  • Zoro # G0889296


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Color
Yellow
GHS Flammability Rating
Extremely Flammable Liquid (Category 1)
Green Certification or Other Recognition
USDA Certified Biobased Product
Specific Gravity
0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80353
Zoro #
G0889296
UPC #
096523803532
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Jug
Color
Yellow
GHS Flammability Rating
Extremely Flammable Liquid (Category 1)
Green Certification or Other Recognition
USDA Certified Biobased Product
Specific Gravity
0.87
VOC Content
0 %
Series
Bio-Blast
Standards
Ultimate Biodegradable ASTM D-5864 (Pw1), Federal Specification A-A-50493B (superceding V-V-P-216), NSN # A-A-50493C-A, I -9150-01-598-9606, Worker and OSHA friendly, EPA-VGP-EAL Compliant,
Flash Point
294.8 Degrees F
Application
To Lubricate Package Handling Equipment
50 State VOC Compliant
Yes
Operating Temp. Range
-22 Degrees F to 208 Degrees F
NSF Rating
Not Rated
USDA Certified Biobased Product
USDA Certified Biobased Product
Flammability
Flammable
Base Lubricant
Vegetable Oil
Primary Additives
No Additives
Operating Temperature - Maximum
208 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Container Capacity
1 gal

Description

Penetrating Lubricant, Renewable Lubricants, Bio-Blast, Net Fill 1 gal, Container Size 1 gal, Jug, Vegetable Oil, Min. Operating Temp. -22 Degrees F, Max. Operating Temp. 208 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Flammable, Extremely Flammable Liquid (Category 1), Flash Point 294.8 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.