Zoro Homepage

Slide Lubricant, 12 oz., Spray Bottle, Vegetable Oil, White

  • Mfr # 81990

  • Zoro # G4563447


product price: $41.19
/ea

Key Features

Application
Use Plastics, Glass, Rubber, Wood
Lubricant Type
Slide Lubricant
Base Formulation
Vegetable Oil
Container Type
Spray Bottle
Size
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81990
Zoro #
G4563447
UPC #
096523819908
Country of Origin
United States

Dimensions

Size
12 oz.
Container Size
12 oz

Details

Application
Use Plastics, Glass, Rubber, Wood
Lubricant Type
Slide Lubricant
Base Formulation
Vegetable Oil
Container Type
Spray Bottle
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
50 Degrees F
Flash Point
61.88 Degrees F
Viscosity Index
Not Specified
Lubricant Film
Dry
Primary Additive
White Graphite
NSF Rating
H1
Color
White
Specific Gravity
0.79
Max. Operating Temp.
50 Degrees F
VOC Content
75 %
Chemical Base
Vegetable Oil
GHS Flammability Rating
Non-Flammable
Standards
Biodegradable ASTM D-5864, 21 CFR 178,3570, Full Compliance With Other Applicable Restrictions of FDA, USDA, Oil Spill, and Oil Pollution Prevention Statutes is Recommended, Worker and OSHA Friendly
Lubricant NSF Rating
H1 Food Grade
Series
Bio-Dry Slide
Lubricant Container
Spray Bottle
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Green Certification or Other Recognition
USDA Certified Biobased Product
Item
General Purpose Dry Lubricant
50 State VOC Compliant
No
Odorless
Yes
Flammability
Non-Flammable
Net Fill
12 oz
Operating Temp. Range
-20 Degrees to 50 Degrees F
Lubricant Application
General Purpose Lubricant
USDA Certified Biobased Product
USDA Certified Biobased Product
Lubricant Base
Vegetable Oil
Additive Included
No Additives
Post-Application Film
Dry
Operating Temperature - Minimum
-20 Degrees F
Odor
Odorless
Primary Additives
White Graphite
Base Lubricant
Vegetable Oil
Operating Temperature - Maximum
50 Degrees F
Container Capacity
12 oz

Description

General Purpose Lubricant, Dry, Renewable Lubricants, Bio-Dry Slide, Net Fill 12 oz, Container Size 12 oz, Lubricant Container Spray Bottle, Vegetable Oil, White Graphite Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 50 Degrees F, NSF Rating H1, 50 State VOC Compliant No, VOC Content 75 Percent, Lubricant Color White, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point 61.88 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, MA, MD, ME, NH, NJ, NY, PA, RI, VA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.