Zoro Homepage

Slide Way Oil, Bio-SW, 5 gal., ISO 68

  • Mfr # 86914

  • Zoro # G3097726


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Viscosity
68
Fluid Type
Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
SAE Grade
ISO 220
Specific Gravity
0.91
Container Style
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86914
Zoro #
G3097726
UPC #
096523869149
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Viscosity
68
Fluid Type
Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
SAE Grade
ISO 220
Specific Gravity
0.91
Container Style
Pail
Standards
ASTM D-5864, Cincinnati P-47, EAL, EGP, EPA, OSHA 29 CFR 1910.1200
Color
Yellow
Features
Mist Ep Cutting Oil Which Provides Excellent Performance Where Misting Is Needed In A Wide Variety Of Machining Operations On Non-Ferrous Metals, No Voc'S,, Non Toxic, Tough Ferrous Alloys As Well As Mild Steel And Cast Iron. Anti-Wear And Multi Metal Corrosion Protection
Green Certification or Other Recognition
USDA Certified Biobased Product
Application
Eliminate stick-slip or table chatter by reducing friction between mating surfaces. Where ways are heavily loaded they provide super high film strength and excellent EP protection.
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
Flash Point
523.4 Degrees F
Physical Form
Liquid
Container Type
Pail
Base Oil
Vegetable Oil
Item
Bio-Slide Way Lubricant
For Use With
Ferrous and Non-Ferrous Metal Alloys
ISO Viscosity Grade
68
Viscosity Index
191
Cutting Fluid Sub-Category
Way Oils
Viscosity @ 100C
12.1 cSt
Viscosity @ 40C
63 cSt
Four-Ball Wear
Not Specified
Viscosity @ 40 C
63 cSt
Pour Point
-13 Degrees F
Food Grade
No
Viscosity @ 100 C
12.1 cSt
Series
Bio-Slide Way
Fragrance
Mild Odor
Form
Liquid
Oil Type
Way Oil
Base Formulation
Vegetable Oil
Fluid Characteristics
Biodegradable

Description

Bio-Slide Way Lubricant, Container Size 5 gal, Pail, Base Formulation Vegetable Oil, SAE Grade ISO 220, Oil Type Way Oil, Food Grade No, Application Eliminate stick-slip or table chatter by reducing friction between mating surfaces. Where ways are heavily loaded they provide super high film strength and excellent EP protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.