Vacuum Pump Oil, 10W-30, Pail, Yellow, 5 gal.

  • Mfr # 84104

  • Zoro # G8724922


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Application
Vacuum Pump
Container Type
Pail
Pour Point
-40 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84104
Zoro #
G8724922
UPC #
096523841046
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Item
Vacuum Pump Oil
Application
Vacuum Pump
Container Type
Pail
Pour Point
-40 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Yellow
Min. Operating Temp.
-40 Degrees F
Viscosity Index
216
Base Oil
Semi-Synthetic
Max. Operating Temp.
469 Degrees F
Base
Vegetable Oil
Standards
OSHA, EPA-VGP-EAL Compliant, FDA, ASTM D-5864 (Pw1), USDA
Flash Point
243 Degrees C
Lubricant NSF Rating
Not Rated
ISO Viscosity Grade
46
SAE Grade
10W-30
Sub-Category
Vacuum Pump
Specific Gravity
0.89
Four-Ball Wear
0.3 to 0.4mm
Series
Bio-Vacuum Pump Oil
NSF Rating
Not Rated
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
469 Degrees F
SAE Viscosity Grade
10
Viscosity @ 100C
9.67 cSt
Food Grade
Yes
Viscosity @ 40C
43.8 cSt
For Use With
Automatic Milking Machines and Vacuum Pump Applications
Temp. Range
-40 Degrees to 469 Degrees F

Description

Vacuum Pump Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 10, ISO Viscosity Grade 46, Viscosity Index 216, Flash Point 243 Degrees C, Food Grade Yes, Series Bio-Vacuum Pump Oil, Application Vacuum Pump, Base Oil Semi-Synthetic, Viscosity @ 40C 43.8 cSt, Viscosity @ 100C 9.67 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.