Way Oil, Ylw, 1 gal, Synthetic, 68
- Mfr # 86913
- Zoro # G325087554
product price:Â
$
54.59
/ea
Key Features
Oil Type
Way Oil
Container Size
1 gal
Container Type
Jug
Pour Point
-25 Degrees C
Specific Gravity
0.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86913
- Zoro #
- G325087554
- UPC #
- 096523869132
- Country of Origin
- United States
- Oil Type
- Way Oil
- Container Type
- Jug
- Pour Point
- -25 Degrees C
- Specific Gravity
- 0.91
- Viscosity Index
- 191
- ISO Viscosity Grade
- 68
- Standards
- EPA VGP EAL
- Application
- Grinders, Lathes
- Series
- 86900
- Flash Point
- 273 Degrees C
- Base Formulation
- Synthetic
- Item
- Way Oil
- SAE Grade
- Not Specified
- Color
- Yellow
Dimensions
- Container Size
- 1 gal
Description
Way Oil, Container Size 1 gal, Jug, Base Formulation Synthetic, SAE Grade Not Specified, Oil Type Way Oil, Application Grinders, Lathes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.