Model ASTL Non-Locking Type
- Mfr # ASTL-01.50-A
- Zoro # G922905244
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
Operation
Vertical Lift
Material
Steel
Safe Working Load
1 1/2 ton
Jaw Capacity
0-3/4 inch
Standards
ASME
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASTL-01.50-A
- Zoro #
- G922905244
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 9/16 in
- Overall Length
- 13 in
- Overall Height
- 18 1/2 in
Details
- Item
- Plate Clamp
- Operation
- Vertical Lift
- Material
- Steel
- Safe Working Load
- 1 1/2 ton
- Jaw Capacity
- 0-3/4 inch
- Standards
- ASME
- For Use With
- Plate lifting
- Finish
- Paint
Description
Material Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.