Shop RENFROE
See all product information
Create Account
Model SCP 1 1/2 ton Locking, Screw Type
- Mfr # SCP-01.50-A
- Zoro # G422905218
product price:Â
$
1,242.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Operation
Vertical Lift
Safe Working Load
3,000 lbs
Jaw Capacity
0 to 1 1/4 in
Overall Width
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCP-01.50-A
- Zoro #
- G422905218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 3/8 in
- Overall Height
- 10 9/16 in
- Overall Length
- 8 7/16 in
Details
- Item
- Plate Clamp
- Material
- Steel
- Operation
- Vertical Lift
- Safe Working Load
- 3,000 lbs
- Jaw Capacity
- 0 to 1 1/4 in
- Standards
- ASME
- For Use With
- Plate lifting
- Finish
- Paint
Description
Material Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.