Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In

  • Mfr # FR-03.00-A

  • Zoro # G6207555


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Operation
Vertical Lift
Material
Steel
Safe Working Load
6,000 lb
Working Load Limit
6,000 lb
Jaw Capacity
0 in to 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-03.00-A
Zoro #
G6207555
UPC #
094720924418
Country of Origin
United States

Dimensions

Overall Width
3 5/8 in
Overall Height
18 3/8 in
Maximum Material Thickness
1 1/4 in
Minimum Material Thickness
0 in
Overall Depth
7 5/8 in
Attachment Diameter
3 5/8 in

Details

Item
Plate Clamp
Operation
Vertical Lift
Material
Steel
Safe Working Load
6,000 lb
Working Load Limit
6,000 lb
Jaw Capacity
0 in to 1-1/4 in
Lifting Point
Load Ring
Jaw Material
Steel
Standards
ASME BTH-1
Locking Type
Lock Closed
Grip Type
Teeth
Minimum Jaw Opening
0 in
Attachment Type
Load Ring
Clamp Type
Plate Clamp
Close Type
Manual with Lock
Open Type
Manual
Maximum Jaw Opening
1 1/4 in

Description

Plate Clamp, Working Load Limit 6,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1 1/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 1/4 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift, Attachment Diameter 3 5/8 in, Grip Type Teeth, Overall Height 18 3/8 in, Overall Width 3 5/8 in, Overall Depth 7 5/8 in, Standards ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.