Shop RENIN
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in. x 84 in. Pavilion 5-Lite Complete Barn Door Kit
- Mfr # BD062W01BW5TGE36084
- Zoro # G808641846
product price:Â
$
343.99
/ea
Key Features
Color
Bright White
Finish
Bright White
Depth (In.)
1.375 in
Includes
Hardware,Instructions
Height (In.)
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD062W01BW5TGE36084
- Zoro #
- G808641846
- UPC #
- 43044981645
- Country of Origin
- China
Dimensions
- Depth (In.)
- 1.375 in
- Height (In.)
- 84 in
- Width (In.)
- 36 in
Details
- Color
- Bright White
- Finish
- Bright White
- Includes
- Hardware,Instructions
- Material
- Engineered Wood
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.